Beli printer photo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Printer Compact Photo SELPHYDeskripsi:Mobile Wi-Fi printer with variety of print functionsA compact, portable Wi-Fi printer that prints quality photos direct from your camera or smartphone anywhere, anytime, any occasion. With the use of an optional battery pack that print up to 54 photos, making this printer more portable than ever before. Packed with functions like the new Wi-Fi Shuffle Print mode, SELPHY CP1300 can combine images (from up to 8 to smart devices) to form a unique collage on a single photo. The new 2x6 inch layout feature (2 sets of 4 images in a 6 inch area) also adds a layer of versatility as users can create their very own photo booth style printouts.Finally, with the special film coating protecting the photos from dust, water and colour fading, memories can be preserved to last through the seasons.atribut:
- Connectivity: Wi-Fi
- Printech TX Ink 100ml for Canon Printeratribut:
- Volume (ml): 100
- Compatible Printer: Canon
- Canon MegaTank Inkjet Printer PIXMADeskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- Blueprint Tinta PhotoDeskripsi:Tinta 70ml Epson L110 CyanCyan, Tinta DyeFor Epson Printer
- HP Toner Cartridge 107A untuk Printer LaserJetatribut:
- Accuracy class: 10 to 30
- Color: Black
- Compatible for: HP Laser 100 Printer series, HP Laser MFP 130 Printer series
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 277x104x65 (without stand)
- Min. Dimensions (WxDxH) (inch): 10.9x4.1x2.6
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 20 to 80
- Page Yield: 1000
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- INDOCART Tinta Refill Printer Epson ArtPaperInkDeskripsi:Art Paper Ink (Jangan dicampur dengan Tinta Dye Based)- Diproduksi dalam lingkungan pabrik yang bebas debu (clean room) dengan standart ISO.- Tiga kali penyaringan ultra (nano partikel) untuk membersihkan tinta, menjamin tidak ada masalah penyumbatan pada nozzle.- Print head lebih bersih, lebih awet dan tahan lama.- Tidak mengandung bahan kimia berbahaya, tidak mencemari lingkungan.- Formula tinta dengan asam lemah, tidak mengakibatkan korosi.- Bisa di gunakan untuk Sablon Transfer paper, cetak sticker label.- Mencetak photo dengan gradasi yang tinggi, dan mendetail.- Pastikan setting printer ke Glossy photo/Matte dengan kualitas HD.- Hasil cetak dengan saturasi warna tinggi, tinta cepat kering.- Menghasilkan cetakan teks yang jelas dan warna yang hidup untuk cetakan gambar.- Cocok untuk pencetakan cepat (high speed) dan berkelanjutan (continuous).atribut:
- Size (ml): 100
- Suitable For: Epson Printer (Universal)
- Suitable Manufacturer: EPSON
- Polaroid Printer ID CardDeskripsi:P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
- Epson Perfection Photo ScannerDeskripsi:High-quality Scans of Photos, 35mm Film, and More. Scan photos, film, oversized originals, plus scan-to-cloud-you get it all with the Epson Perfection V370 Photo. This powerful performer makes it simple to archive photos and documents or create enlargements with the built-in transparency unit and 4800x9600 dpi optical resolution. The Epson Perfection V370 Photo makes it easy to scan directly to cloud services like Google Docs, MS SharePoint, Evernote, and more1 with Document Capture Software. It also offers one-touch buttons for scan-to-email and copy. Plus use photo restoration to bring those faded family photos back to life. You can even scan oversized artwork or photo album pages with ArcSoft Scan-n-Stitch Deluxe software. Featuring Epson exclusive ReadyScan Technology for fast scans and no warmup time, you will be scanning in no time. What's In The Box: Epson Perfection V370 Photo color scanner. Transparency Unit (built into lid). Film holder for 35mm film strips and mounted slides. CD-ROM software. Start Here poster. Hi-Speed USB 2.0 cable. AC adapter and power cable.
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Canon Printer MultifunctionDeskripsi:Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Print Head Settings: Manual
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- HP Toner Cartridge 126A untuk Printer LaserJetatribut:
- Non-Operating Humidity Range (%RH): 35 to 85
- Operating Temperature Range (°C): 10 to 32.5
- Print Technology: Laser
- Storage Temperature Range (°C): 0 to 35
- HP Toner Cartridge 204A untuk Printer LaserJetDeskripsi:- Affordable toner cartridges for a fast compact printer. Original HP Toner cartridges with JetIntelligence deliver enhanced efficiency with dependable tracking of toner levels at cost-effective prices.[1] Start printing and help stay within your budget at a low purchase price with Original HP toner cartridges.- Help ensure you’re getting the prints you paid for. Print gauge technology dependably tracks toner levels.[1]- Produce top-quality documents, at speeds your printer was built to achieve. Original HP Toner cartridges with JetIntelligence are engineered to match your printer or MFP's high-speed performance, while producing professional-quality prints. Continue to count on consistent, professional quality at high speeds with HP ColorSphere 3 toner.- Look professional on every page with vibrant, high-quality color prints that stand the test of time.- Help protect your business printing against counterfeits, with HP’s exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet. Help ensure that you’re getting the authentic HP quality you paid for with innovative anti-fraud technology.- Get high-quality prints and performance from your printer or MFP. Original HP Toner cartridges with JetIntelligence match your printer’s high-speeds and increase efficiency. Go with toner that works best with your printer—Original HP. Continue to count on professional quality at high speeds—print after print—with HP ColorSphere 3 toner.- Get right to printing. Quickly replace your cartridges with auto seal removal and easy-open packaging.- Maximize efficiency with toner cartridges specially designed to work best with your printer or MFP.Black: 1,100 pagesKompatibilitas Perangkat Keras: HP Color LaserJet Pro M154 Printer series, HP Color LaserJet Pro MFP M180 Printer seriesatribut:
- Dimensions (mm): 363x96x111
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 80
- Operating Temperature Range (°C): 15 to 30
- Print Technology: Laser
- Storage Temperature Range (°C): -20 to 40
- Canon Printer WirelessDeskripsi:Printer Nirkabel dengan Wadah Tinta Isi Ulang dan Pencetakan Biaya RendahPrinter dengan wadah tinta isi ulang nirkabel terbaik yang memadukan fungsionalitas dan gaya. Printer 3-in-1 berperforma tinggi ini hadir dengan layar LCD cahaya latar 1,35” yang memudahkan pengoperasian perangkat.- Print, Scan, Copy (Cetak, Pindai, Salin)- Kecepatan Cetak (A4, ISO): hingga 11 / 6 ipm (hitam/warna)- Wi-Fi, AirPrint, Mopria, Nirkabel Langsung- Rekomendasi Volume Cetak per Bulan: 150 - 1.500 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Cartridge: PG-47, CL-57S (Opsional CL-57)
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Head Settings: Manual
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- Brother Printer Multifunction DCP SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Canon Printer Inkjet PIXMA PRO500Deskripsi:Printer Foto Profesional untuk Fotografer dan Seniman yang Mahir Printer format A2 ini menghasilkan cetakan archival-grade dengan ketajaman dan akurasi yang tertinggi, menampilkan 11 warna ditambah tinta Chroma Optimiser LUCIA PRO, desain print head baru, dan mesin pemrosesan data L-COA PRO terkini. Sistem tinta 12-ink LUCIA PRO untuk cetakan arsip sejati Media: A2, A3+, A3, A4 dan banyak lagi Mencetak foto tanpa batas tepi ukuran A2 dalam 6 menitatribut:
- Compatible for: (INK) PFI-50
- Paper Size: A5, A4, A3, A3+, A2, B5, B4, B3, 4x6\", 5x7\", 8x10\", 10x12\", 14x17\", 17x22\", Letter, Legal, Ledger
- Dimensions (mm): 723x435x285
- Power (W): 37
- Brother Printer Multifunction HL Seriesatribut:
- Functions: Print
- Display (inch): 2.7 (67.5mm) TFT
- Memory Capacity (MB): 128
- Power Source (V/Hz): 220-240 AC/50-60
- Compatible Media (GB): Up to 256 (USB Flash Memory)
- Maximum Paper Capacity (sheets): Up to 350 of 80gsm plain paper
- Noise Level (dB): 50 (A)
- Operating System: Windows®: 7/8/8.1/10 Server 2008/2008 R2/2012/2012 R2/2016Mac OS: 10.11.6/10.12.x/10.13.x
- Paper Size: A3, A4,LGR, LTR, EXE, LGL, Folio, A5, A6, Photo(102x152mm/4x6\"), Indexcard(127x203mm/5x8\"), Photo-2L(127x178mm/5x7\"), C5 Envelope, Com-10, DL Envelope, Monarch
- Paper Type: Plain, Inkjet, Glossy(Cast/Resin), Recycled
- Power Consumption (W): Ready: 5.00, Sleep: 1.20, Power Off: 0.04
- Print Speed: 22 (Mono)/20 (Col) ipm FPOT: 6 (Mono)/5.5 (Col)seconds
- Printer type: Inkjet Printer
- Product Dimensions (WxDxH) (mm): 575x477x310
- Resolution (dpi): Up to 1200x4800
- Temperature (°C): Operating: 5 to 40, Best Print Quality: 10 to 35
- USB: 2
- Canon Printer Inkjet image PROGRAFDeskripsi:Printer tinta pigmen 10 warna ini dilengkapi dengan tinta LUCIA PRO untuk kualitas cetak yang tidak pernah ada sebelumnya. Saluran khusus untuk tinta Matte dan Photo Black memberikan warna hitam yang lebih jelas pada kertas fine art dan kertas foto matte. Chroma Optimizer memberikan efek glossy yang seragam pada foto dengan mengatur pantulan permukaan guna mencegah efek bronzing untuk hasil foto seperti lab profesional. Print (Cetak). Kecepatan cetak foto (4 x 6inch): 1 menit 45 detik (tanpa tepi). Wireless, Wired LAN, Wireless Pictbridge, Mopria, AirPrint, Direct Wireless.atribut:
- Color: Black
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Weight (kg): 14.4
- Use: Print (Cetak)
- Numbers of Nozzle: 7680
- Dimensions (mm): 639x379x200
- Display: Hi-Speed USB 2.0
- Ink Cartridge: PFI-300 (Cyan / Magenta / Yellow / Red / Photo Cyan / Photo Magenta / Grey / Photo Black / Matte Black / Chroma Optimizer)
- Operating Temperature (°C): 5-35
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
Daftar Harga printer photo Terbaru April 2026
| Canon Printer Compact Photo SELPHY | Rp2.899.900 |
| Printech TX Ink 100ml for Canon Printer | Rp20.900 |
| Canon MegaTank Inkjet Printer PIXMA | Rp3.099.900 |
| Blueprint Tinta Photo | Rp44.900 |
| Epson Photo Printer Ink | Rp499.900 |
| Canon Ink Cartridges | Rp139.900 |
| HP Toner Cartridge 107A untuk Printer LaserJet | Rp869.900 |
| INDOCART Tinta Refill Printer Epson ArtPaperInk | Rp98.900 |
| Polaroid Printer ID Card | Rp17.999.900 |
| Epson Perfection Photo Scanner | Rp1.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/Printech%20TX%20Ink%20100ml%20for%20Canon%20Printer/gmP105659598-7.jpg)
/Canon%20MegaTank%20Inkjet%20Printer%20PIXMA/6uP109158246-1.jpg)

/Epson%20Photo%20Printer%20Ink/gjP103467595-1.jpg)
/Canon%20Ink%20Cartridges/3dP109158121-1.jpg)
/HP%20Toner%20Cartridge%20107A%20untuk%20Printer%20LaserJet/nzP108475863-1.jpg)
/INDOCART%20Tinta%20Refill%20Printer%20Epson%20ArtPaperInk/pfP109113915-1.jpg)




/HP%20Toner%20Cartridge%20126A%20untuk%20Printer%20LaserJet/P102275085-1.jpg)
/HP%20Toner%20Cartridge%20204A%20untuk%20Printer%20LaserJet/P103059767-1.jpg)





/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)